Beli harga terminal listrik 4 lubang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)
    Mulai

    Rp139.900

    Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)
    Deskripsi:
    Stop Kontak bebentuk UFO, terdiri dari 4 lubang dengan kabel sepanjang 4m
  2. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  3. JTC Terminal Crimping Tool
    Mulai

    Rp799.900

    JTC Terminal Crimping Tool
    atribut:
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  5. Sato Parts Terminal Block ML-11-50F
    53%
    Mulai

    Rp189.900

    Sato Parts Terminal Block ML-11-50F
    atribut:
    • Specification: RoHS compliant
    • Mounting Method: Screwed
    • Rating: 500V-50A
    • Withstand Voltage: AC2000 (1 min.)
    • Terminal Screws: M6x12
    • Material (Insulator): Phenol (UL94V-0)
  6. Sato Parts Screw Relay Terminal Block Two-Row
    66%
    Mulai

    Rp159.900

    Sato Parts Screw Relay Terminal Block Two-Row
    atribut:
    • Specification: RoHS compliant
    • Mounting Method: Screwed
    • Rating: 250V-30A
    • Withstand Voltage: AC2000 (1 min.)
  7. Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    atribut:
    • Material Insulation Body: Thermoplastic
    • Inflammability Class of Insulation Material According To With Ul94: V2
  8. Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp829.900

    Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)
    atribut:
    • Pole Type: Neutral and Earth
    • Number of Holes: 2x8 holes
  9. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  10. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  11. Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Deskripsi:
    Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.
    atribut:
    • Voltage (V): 220
    • Add Refrigerant Gas (g/m): 10
    • Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
    • Pipe Length (m): 20
  12. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  13. JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
  14. FACOM Crimping Pliers (Tang Crimping)
    Mulai

    Rp2.899.900

    FACOM Crimping Pliers (Tang Crimping)
    Deskripsi:
    For insulated terminal with location
    atribut:
    • Size: 0.5-6mm
    • Length: 300mm
    • Material: Steel
  15. PM Cable Junction Box
    Mulai

    Rp61.900

    PM Cable Junction Box
    Deskripsi:
    - Bentuk Lingkaran, - Digunakan sebagai terminal join instalasi untuk berbagai keperluan.
  16. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  17. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  18. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga harga terminal listrik 4 lubang Terbaru October 2026
Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)Rp139.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
JTC Terminal Crimping ToolRp799.900
monotaro Group Terminal BlockRp74.000
Sato Parts Terminal Block ML-11-50FRp189.900
Sato Parts Screw Relay Terminal Block Two-RowRp159.900
Legrand Terminal Block Connecting Type (Terminal Panel Listrik)Rp1.099.900
Legrand Terminal Block Power Distribution Type (Terminal Panel Listrik)Rp829.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)